Beli m12 connector di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Autonics M8/M12 Connector Cables
    Mulai

    Rp86.900

    Autonics M8/M12 Connector Cables
    Deskripsi:
    The M8/M12 connector cables are available in 4, 5, 8, 12-pin socket and socket-plug types for flexible application in various environment settings.
  2. Autonics M12 Connector Communication Cable (Kabel Data)
    Mulai

    Rp1.499.900

    Autonics M12 Connector Communication Cable (Kabel Data)
    Deskripsi:
    The M12 connector communication cables feature RJ45 connectors for connection with diverse devices. The cables are available in standard and flexible types for application in diverse environments.
    atribut:
    • Connection: Plug type
    • Connector Division: Male
    • Number of Connector Pins: 8
    • Certification: CE
    • Communication Connector: RJ45
    • Connector Spesification: M12
  3. Phoenix Contact Connector SACC-M1 (Soket Konektor)
    Mulai

    Rp239.900

    Phoenix Contact Connector SACC-M1 (Soket Konektor)
    Deskripsi:
    Connector, Universal, 12-position, Socket angled M12, Coding: A, Solder connection, knurl material: Zinc die-cast, nickel-plated, cable gland Pg9, external cable diameter 6 mm to 8 mm
  4. IFM M12 Actuator & Sensor Cordset (Konektor)
    Mulai

    Rp399.900

    IFM M12 Actuator & Sensor Cordset (Konektor)
    Deskripsi:
    These actuator and sensor cordsets have an M12 connector on one end and bare leads on the other. The exposed wires are suitable for adding a compatible adapter or extending the length of the connection.
    atribut:
    • Cable Length (m): 5
    • End 1 Connection Type: M12
    • End 1 Gender: Female
    • End 2 Connection Type: Bare Wire
    • Wire Size (AWG): 22
  5. RS PRO RS PRO Circular Connector, 5 Way, M12
    Mulai

    Rp539.900

    RS PRO RS PRO Circular Connector, 5 Way, M12
    Deskripsi:
    RS Pro M12 5-pole female panel mount connector. A high-quality M12 female panel mount connector from RS Pro. The connector has 5 partially shrouded positions and is 750mm long, making it ideal for customized component applications. With an IP67 rating and durable nickel-plated brass housing material, this connector offers superior quality and reliability, making it ideal for harsh environments. Features and Benefits. Female straight connector. Contact plating: Gold plated. 5 core PVC multi-strand. Cable length: 750 mm. Sheath colour: Black. Wire cross section: 0.75 sq mm. Core diameter: 1.5 mm. Cable diameter: 6.5 ± 0.1 mm. Partially stripped terminated. Material specifications. Housing material: Brass Ni plated. Contacts: Cu-Zn. Contact plating: Gold flash. Contact carrier: Nylon 66. O-ring Neoprene and NBR. Number of poles: 5. Clamping nut: M16 x 1.5. IP67 Applications The RS PRO series M12 panel mount connectors are typically used in industrial applications. It is usually used when connecting to sensors and actuators. The main areas of use are: Why choose RS PRO for your Instrumentation Process Control Robotics Assembly Line Factory Automation Industrial Automation Cable Assemblies? RS PRO is a manufacturer's own brand, offering a wide range of high-quality, great value products giving you more choice. Trusted by engineers all over the world, all RS PRO products are rigorously tested to demanding industry standards. If we are confident in the quality of these products, they will only be given the RS PRO seal of approval. This will help you work with confidence.
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  6. Nanaboshi Metal Connector NJC Series JIS Standard
    Mulai

    Rp139.900

    Nanaboshi Metal Connector NJC Series JIS Standard
    Deskripsi:
    - Robust die-cast shell.- Five-key guide system allows for extremely smooth connection.
  7. BOTH-WELL Bushing
    Rating:
    100% of 100
    (1)
    Mulai

    Rp27.900

    BOTH-WELL Bushing
    atribut:
    • Capacity (lbs): 3000
    • Connection: NPT (Thread)
  8. Autonics Safety Door Switch SFN Series
    Mulai

    Rp1.799.900

    Autonics Safety Door Switch SFN Series
    Deskripsi:
    The SFN series safety non-contact door switches utilize magnetic type detection to monitor opening and closing of doors. The dedicated controller allows multiple connection of up to 30 units. The switches can be installed vertically or horizontally, and can also be installed from both sides.
    atribut:
    • Power Supply (V): 24 DC±10%
    • Power Consumption (mA): ≤ 400
  9. Autonics Distribution Boxes 4-Pin Connector Series
    Mulai

    Rp999.900

    Autonics Distribution Boxes 4-Pin Connector Series
    Deskripsi:
    The PT series 4-pin M12 connector sensor distribution boxes offer flexibility for installing multiple sensors in various applications. With 4, 6, and 8 ports, the distribution boxes can supply power and receive signals for sensors using M12 connectors. The PT series can simplify complicated wiring and ease maintenance work. Operation status can be easily checked using power and operation indicators (red, green LED).
  10. Phoenix Contact Data Connector
    BARU
    Mulai

    Rp279.900

    Phoenix Contact Data Connector
    Deskripsi:
    Data connector, PROFIBUS PA (31.25 kbps), 2-position, halogen-free, shielded, Socket straight M12 SPEEDCON, Coding: A, Insulation displacement connection, knurl material: Zinc die-cast, nickel-plated, external cable diameter 5 mm to 9.7 mm
  11. OMRON Round Waterproof Connector (M12) Assembled Connector Plug (Crimp Type/Solder Type) XS2
    Mulai

    Rp199.900

    OMRON Round Waterproof Connector (M12) Assembled Connector Plug (Crimp Type/Solder Type) XS2
    atribut:
    • Surface Treatment: Contact/Ni base gold plating 0.4μm Fixture/Ni plating
    • Assembly section fixing Strength: (Tensile) 98N / 15s, (rotation) 0.98Nm / 15s
    • Insulation Resistance (MΩ): 1000 or more (at 500 VDC)
    • Rated Voltage (V): AC/DC250V
    • Ambient Humidity (% RH): 20 to 85
    • Contact Material: Brass
    • Contact Resistance (miliΩ): 40 or less (Connector part: 20mV or less, 100mA or less)
    • Material (O-ring): Rubber
    • Material (Ring): Steel
    • Operating Temperature Range (°С): -25 to 70
    • Protection Class: IP67(IEC529)
    • Rated Current (A): 4
    • Type: XS2G
  12. OMRON Round Waterproof Connector (M12) T Joint Plug/Socket XS2
    Mulai

    Rp179.900

    OMRON Round Waterproof Connector (M12) T Joint Plug/Socket XS2
    Deskripsi:
    Waterproof connector for FA pursuing reduced man-hours, maintenance and environmental resistance. Compliant with IP67. Compact connector for FA that achieves 94V-0 flame resistance. Wiring system connector makes facility maintenance easier and reduces facility downtime.
  13. OMRON Round Waterproof Connector (M12) Connector With Cable Socket Socket One Side Connector XS2
    Mulai

    Rp289.900

    OMRON Round Waterproof Connector (M12) Connector With Cable Socket Socket One Side Connector XS2
    Deskripsi:
    Waterproof connector for FA pursuing reduced man-hours, maintenance and environmental resistance. Compliant with IP67. Compact connector for FA that achieves 94V-0 flame resistance. Wiring system connector makes facility maintenance easier and reduces facility downtime.
    atribut:
    • Protection Class: IP67(IEC529)
    • Cable Holding Strength (N/15s): Outer diameter Φ6: 98, Outer diameter Φ4~Φ5: 49, Outer diameter: Φ3: 29
    • Color: Contact block: light gray
    • Rated Voltage (V): DC250
    • Operating Humidity Range: 20 to 85%RH
    • Material (O-ring): Rubber
    • Tensile Strength (N/s): Assembly part fixed: 98/15
    • Connector: One side connector
    • Contact Material: Phosphor bronze
    • Contact Resistance (miliΩ): Connector: 40 or less (20mV or less, 100mA or less)
    • Cover Material: Soft PBT (UL94V-0)
    • Insulation Resistance (MΩ): 103 or more (at 500 VDC)
    • Operating Temperature Range (°C): -25 to +70
    • Rated Current (A): 1.5
    • Type: Connector with cable, socket one side connector
  14. OMRON Round type waterproof connector M12 Connector socket with cable One side connector XS2
    Mulai

    Rp259.900

    OMRON Round type waterproof connector M12 Connector socket with cable One side connector XS2
    Deskripsi:
    Waterproof connector for FA pursuing less man-hours, maintenance, and environmental resistance. . IP 67 conformity.Small special connector for FA which realized flame retardancy of 94V-0. . With the wiring system as a connector, maintenance of the equipment is facilitated and the downtime of the facility is shortened.
    atribut:
    • Color: Contact block: light gray
    • Connector: One side connector
    • Protection Class: IP67(IEC529)
    • Rated Current (A): 1.5
    • Cable Holding Strength (N/15s): Outer diameter Φ6: 98, Outer diameter Φ4~Φ5: 49, Outer diameter: Φ3: 29
    • Contact Material: Phosphor bronze
    • Contact Resistance (miliΩ): Connector: 40 or less (20mV or less, 100mA or less)
    • Cover Material: Soft PBT (UL94V-0)
    • Insulation Resistance (MΩ): 103 or more (at 500 VDC)
    • Material (O-ring): Rubber
    • Operating Humidity Range: 20 to 85%RH
    • Operating Temperature Range (°C): -25 to +70
    • Tensile Strength (N/s): Assembly part fixed: 98/15
  15. OMRON Round Waterproof Connector (M12) with Cable Plug One Side Connector XS2
    Mulai

    Rp199.900

    OMRON Round Waterproof Connector (M12) with Cable Plug One Side Connector XS2
    Deskripsi:
    Waterproof connector for FA pursuing reduced man-hours, maintenance and environmental resistance. Compliant with IP67. Compact connector for FA that achieves 94V-0 flame resistance. Wiring system connector makes facility maintenance easier and reduces facility downtime.
    atribut:
    • Cable Direction: Straight
  16. CRC Contact Cleaner (Pembersih Komponen Elektronik)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp76.900

  17. Phoenix Contact Network Cable NBC Type (Kabel Jaringan)
    Mulai

    Rp239.900

    Phoenix Contact Network Cable NBC Type (Kabel Jaringan)
    Deskripsi:
    Network cable, PROFINET CAT5 (100 Mbps), EtherCAT CAT5 (100 Mbps), 4-position, PVC/PVC, green RAL 6018, shielded, free cable end, on Socket straight M12 SPEEDCON / IP67, coding: D, cable length: 1 m
Daftar Harga m12 connector Terbaru October 2026
Autonics M8/M12 Connector CablesRp86.900
Autonics M12 Connector Communication Cable (Kabel Data)Rp1.499.900
WEIDMULLER Round Plug-In Connector M12Rp339.900
Phoenix Contact Connector SACC-M1 (Soket Konektor)Rp239.900
IFM M12 Actuator & Sensor Cordset (Konektor)Rp399.900
WEIDMULLER M12 Power ConnectorRp1.299.900
RS PRO RS PRO Circular Connector, 5 Way, M12Rp539.900
Nanaboshi Metal Connector NJC Series JIS StandardRp139.900
BOTH-WELL BushingRp27.900
Autonics Safety Door Switch SFN SeriesRp1.799.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)